Shop All High Visibility Jackets & Coats
Erb Safety
Womens Jacket, Soft Shell, Hi-Viz, Lime, 3XL
Mfr # 62201
Zoro # G7952570
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Gender Women's
- Features 2 Exterior Pockets with Waterproof Zipper; Full Length Storm Inner Flap; Adjustable Sweep (Drawstring) and Sleeve Cuffs
- Standards ANSI 107 Class 2
- Color High Visibility Lime with Black Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62201
- Zoro # G7952570
- UPC # 720609622013
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Details
Waterproof | Yes |
Gender | Women's |
Features | 2 Exterior Pockets with Waterproof Zipper; Full Length Storm Inner Flap; Adjustable Sweep (Drawstring) and Sleeve Cuffs |
Standards | ANSI 107 Class 2 |
Color | High Visibility Lime with Black Bottom |
Item | Womens Jacket,Soft Shell,Hi-Viz,Lime,3XL |
Material | Polyester Bonded with Fleece |
Description
Womens Jacket,Soft Shell,Hi-Viz,Lime,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece (6823)
- NMC Graphic Facility Signs - No Smoking - Vinyl 7x7, S1P (S1P)
- CONDOR Bump Cap Insert, Insert, ABS, Black, Fits Hat Size 6-3/4 to 7-3/8 (23Z354 and 23Z355) (23Z356)
- HONEYWELL NORTH Pancake Filter Adapter (N750035)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- ERB SAFETY Bomber Jacket, Class 3, Lime/Black, LG (63346)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, M (62434)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, XL (62030)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, XL-2XL (61496)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 3XL (62032)
- TINGLEY 2XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-2X)
- Erb Safety Workwear and Protective Clothing