Shop All High Visibility Jackets & Coats
Erb Safety
Womens Jacket, Soft Shell, Hi-Viz, Lime, 2XL
Mfr # 62200
Zoro # G7952415
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Material Polyester Bonded with Fleece
- Gender Women's
- Color High Visibility Lime with Black Bottom
- Features 2 Exterior Pockets with Waterproof Zipper; Full Length Storm Inner Flap; Adjustable Sweep (Drawstring) and Sleeve Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62200
- Zoro # G7952415
- UPC # 720609622006
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Details
Waterproof | Yes |
Material | Polyester Bonded with Fleece |
Gender | Women's |
Color | High Visibility Lime with Black Bottom |
Item | Womens Jacket,Soft Shell,Hi-Viz,Lime,2XL |
Features | 2 Exterior Pockets with Waterproof Zipper; Full Length Storm Inner Flap; Adjustable Sweep (Drawstring) and Sleeve Cuffs |
Standards | ANSI 107 Class 2 |
Description
Womens Jacket,Soft Shell,Hi-Viz,Lime,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F103)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SR116)
- HONEYWELL Calibration Gas, 100 ppm Isobutylene, 34L (CG2-IB-100-34AL)
- PANDUIT P1cass, Self-Lamlbl, 1" x 4"l, 1"wh (S100X400VAC)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, XL (62037)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, L (61592)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 3XL (61759)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 5XL-6XL (61498)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 2XL (62031)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 3XL, Polyester (63949)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-4X (SJ320B-3ZGS-4X)
- Erb Safety Workwear and Protective Clothing