Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest with Pockets, Economy, HiViz, Orange, M
Mfr # 61638
Zoro # G8006461
original price:
$5.83
8% off
new price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Material Polyester
- Standards ANSI 107
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61638
- Zoro # G8006461
- UPC # 720609616388
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Vest Size | M |
Length | 47 in |
Maximum Chest Size | 27 in |
Details
Stripe Color | Silver |
Material | Polyester |
Standards | ANSI 107 |
Color | Orange |
Item | Vest with Pockets,Economy,HiViz,Orange,M |
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment |
Closure Type | Hook-and-Loop |
Pockets | 0-3 |
Number of Pockets with Closure | 0 |
ANSI Class | 2 |
Reflective Stripe Location | Back, Chest, Waist |
Total Number of Pockets | 3 |
Pocket Location | Left Chest, Left Waist, Right Waist |
Fabric Construction | Mesh |
Includes LED Lights | No |
Number of Outside Pockets | 3 |
Number of Inside Pockets | 0 |
Reflective Stripe Color | Silver |
Description
Vest with Pockets,Economy,HiViz,Orange,M, ANSI Class 2, Vest Size M, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Boots, Black, 10-1/2R, Unisex, 8 in. H, PR (12336)
- AZUSA SAFETY Karbonhex Nylon/Spandex Gloves, Double Dipped Liquid Resistant Sandy Foam Nitrile Palm Coating, L (KX07N)
- PIP 18" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N2272G/XL)
- NEVS Labal, Caution Radioactive Material Isotope/Amount/Date 7/8" x 3" (L-0598)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 2XL (61641)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, M (61629)
- ERB SAFETY XL Hi-Viz Vest with Pockets, Orange (61640)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, L (61639)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, M (62151)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 3XL (61914)
- CONDOR U-Block Vest, Class3 Yellow/Grn, 4XL (53YL94)
- Erb Safety High Visibility Clothing