Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest with Pockets, Economy, Hi-Viz, Lime, XS
Mfr # 61627
Zoro # G8006531
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Standards ANSI 107
- Material Polyester
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61627
- Zoro # G8006531
- UPC # 720609616272
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XS |
Length | 41 in |
Vest Size | XS |
Maximum Chest Size | 25 3/4 in |
Details
Stripe Color | Silver |
Item | Vest with Pockets,Economy,Hi-Viz,Lime,XS |
Standards | ANSI 107 |
Material | Polyester |
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment |
Color | Lime |
Closure Type | Hook-and-Loop |
ANSI Class | 2 |
Number of Pockets with Closure | 0 |
Pockets | 0-3 |
Fabric Construction | Mesh |
Number of Outside Pockets | 3 |
Pocket Location | Left Chest, Left Waist, Right Waist |
Number of Inside Pockets | 0 |
Reflective Stripe Location | Back, Chest, Waist |
Total Number of Pockets | 3 |
Reflective Stripe Color | Silver |
Includes LED Lights | No |
Description
Vest with Pockets,Economy,Hi-Viz,Lime,XS, ANSI Class 2, Vest Size XS, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N34 (471N34)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Sleeves, Serged Seam, 21-1/2 In, PK200 (CE11065CIS)
- GEMPLERS Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon (167462-RSLG)
- BSC PREFERRED 4 3/4 x 2-3/8'' - ''Accepted Blue'' Inspection Tags - Pre-Strung, 1000PK (S-2421BLUPS)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, LG (61917)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 3XL (61767)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, 2XL (62663)
- ERB SAFETY Vest, ANSI, Hi-Viz, Lime, Zipper Closure, 6XL (14632)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 5XL (61925)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, L (61711)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, L (53YL18)
- Erb Safety High Visibility Clothing