Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Tricot, Break Away, Hi-Viz, Lime, XL
Mfr # 61392
Zoro # G8007338
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Features Aware Lite Tape, D-Ring
- Material Polyester
- Size L
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61392
- Zoro # G8007338
- UPC # 720609613929
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Details
Stripe Color | Silver |
Features | Aware Lite Tape, D-Ring |
Material | Polyester |
Color | Lime |
Item | Vest,Tricot,Break Away,Hi-Viz,Lime,XL |
Standards | ANSI 107 |
Number of Pockets with Closure | 0 |
ANSI Class | 2 |
Closure Type | Hook-and-Loop |
Pockets | 0-3 |
Reflective Stripe Color | Silver |
Safety Features | Breakaway |
Fabric Construction | Solid |
Pocket Location | Left Chest, Left Waist, Right Waist |
Number of Inside Pockets | 0 |
Total Number of Pockets | 2 |
Breakaway | Yes |
Reflective Stripe Location | Back, Chest, Waist |
Includes LED Lights | No |
Number of Outside Pockets | 2 |
Description
Vest,Tricot,Break Away,Hi-Viz,Lime,XL, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, D-Ring, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Gas Cylinder Cabinet, 33x21, Capacity 2 (CW130YP)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- BRADY ToughStripe Floor Marking Arrows 10 in H x 4 in W Yellow Pack of 25, 25PK (175657)
- ERB SAFETY Jacket, Ripstop, Removable Vest, Class 3, W570R, Hi-Viz Lime, 3XL (62534)
- ERB SAFETY Aware Wear® Non-ANSI Vest, 61728 - Pink, One Size (61728)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, 4XL (61236)
- ERB SAFETY Break Away Vest, Cl2, X-Back, HiViz, Lime, XL (61735)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 2X (62253)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 3X (63268)
- PIONEER Multi Pocket Mesh Vest, Green, Large (V1024860U-L)
- Erb Safety High Visibility Clothing