Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Tricot, Break Away, Hi-Viz, Lime, L
Mfr # 61391
Zoro # G8007356
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Lime
- Features Aware Lite Tape, D-Ring
- Standards ANSI 107
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61391
- Zoro # G8007356
- UPC # 720609613912
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Details
Material | Polyester |
Color | Lime |
Features | Aware Lite Tape, D-Ring |
Standards | ANSI 107 |
Item | Vest,Tricot,Break Away,Hi-Viz,Lime,L |
ANSI Class | 2 |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Reflective Stripe Location | Back, Chest, Waist |
Fabric Construction | Solid |
Reflective Stripe Color | Silver |
Number of Outside Pockets | 2 |
Breakaway | Yes |
Number of Inside Pockets | 0 |
Includes LED Lights | No |
Total Number of Pockets | 2 |
Pocket Location | Left Chest, Left Waist, Right Waist |
Safety Features | Breakaway |
Description
Vest,Tricot,Break Away,Hi-Viz,Lime,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, D-Ring, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PU Palm Glove, XXXL (A120)
- BULLARD Fire Helmet, Blue, Modern (LTXBL)
- TECHNICHE L/XL Phase Change Cotton Cooling Vest (6626-KHAL/XL)
- GASCO Gas Regulator, 0.25 Lpm (71-0.25)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, L (61720)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, 2XL (64730)
- ERB SAFETY Jacket, Ripstop, Removable Vest, Class 3, W570R, Hi-Viz Lime, 3XL (62534)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, MD (64727)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL (61828)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL, Material: 100% Polyester Mesh (61768)
- MILWAUKEE TOOL High Visibility Vest, 2XL/3XL (48-73-5043, 48-22-6616)
- Erb Safety Traffic Safety Vests and Apparel