Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Org/Blk Bottom, Mesh, Class 2, LG
Mfr # 62258
Zoro # G5315331
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Material Polyester
- Features Aware Lite Tape
- Size L
- Standards ANSI 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62258
- Zoro # G5315331
- UPC # 720609622587
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Details
Stripe Color | Silver |
Material | Polyester |
Color | Black/Orange |
Item | Vest, Org/Blk Bottom, Mesh, Class 2, LG |
Features | Aware Lite Tape |
Standards | ANSI 107 |
Closure Type | Zipper |
ANSI Class | 2 |
Number of Pockets with Closure | 2 |
Pockets | 0-3 |
Pocket Location | Left Chest, Outside Waist |
Reflective Stripe Location | Back, Chest, Waist |
Fabric Construction | Mesh |
Reflective Stripe Color | Silver |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 3 |
Includes LED Lights | No |
Total Number of Pockets | 3 |
Description
Vest, Org/Blk Bottom, Mesh, Class 2, LG, ANSI Class 2, Vest Size L, Number of Pockets with Closure 2, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Maintenance Absorbent, 30 lb., Bag (RFGRANULAR-SGL)
- CUSTOM LEATHERCRAFT KNEELING MAT MED INDUSTRIAL (302)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Light Blue (7005PFL)
- MAGID Heat Beater 31oz Hot Mill Gloves with 5 Gauntlet Cuff, 12PK (499KSGT)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, L (61816)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, XL (61882)
- ERB SAFETY XL Hi-Viz Safety Vest, Lime (14512)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, 2XL (62663)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, XL (65042)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61453)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 6X (62196)
- Erb Safety Workwear and Protective Clothing