Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Lime/Blk Bottom, Mesh, Class 2, 5X
Mfr # 62256
Zoro # G5315313
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Economy Safety Vest; Zipper Front Closure; 1 Exterior Left Chest Pocket with Pen Compartment; 2 Exterior Waist Pockets with Hook & Loop Closure; AwareLite Reflective Trim
- Material 100% Polyester Mesh with Black Bottom Front
- Standards ANSI 107 Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62256
- Zoro # G5315313
- UPC # 720609622563
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Details
Item | Vest, Lime/Blk Bottom, Mesh, Class 2, 5X |
Features | Economy Safety Vest; Zipper Front Closure; 1 Exterior Left Chest Pocket with Pen Compartment; 2 Exterior Waist Pockets with Hook & Loop Closure; AwareLite Reflective Trim |
Material | 100% Polyester Mesh with Black Bottom Front |
Color | Lime |
Standards | ANSI 107 Class 2 |
Description
Vest, Lime/Blk Bottom, Mesh, Class 2, 5X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Spandex (133-10)
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, S, PR (11-3285-60-S)
- C.H. HANSON Stencil, No Parking, 10 x 36 In. (70000)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, M-L, PT (37101)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 4X (62255)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 4XL (61724)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 3XL (62155)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61431)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, L (61764)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61633)
- 2W INTERNATIONAL Premium Safety Vest, Black, X-Large (CV-BK XL)
- Erb Safety High Visibility Clothing