Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Lime/Black Bottom, Mesh, Class 2, XL
Mfr # 62252
Zoro # G5315322
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Features Aware Lite Tape
- Standards ANSI 107
- Color Black
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62252
- Zoro # G5315322
- UPC # 720609622525
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Vest Size | XL |
Details
Item | Vest, Lime/Blk Bottom, Mesh, Class 2, XL |
Features | Aware Lite Tape |
Standards | ANSI 107 |
Color | Black |
Material | Polyester |
Number of Pockets with Closure | 2 |
ANSI Class | 2 |
Closure Type | Zipper |
Pocket Location | Left Chest, Outside Waist |
Number of Outside Pockets | 3 |
Fabric Construction | Mesh |
Number of Inside Pockets | 0 |
Includes LED Lights | No |
Total Number of Pockets | 3 |
Reflective Stripe Location | Back, Chest, Waist |
Reflective Stripe Color | Silver |
Description
Vest, Lime/Blk Bottom, Mesh, Class 2, XL, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 2, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Medium Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YM)
- JAMCO Corrosive Safety Cabinet, 24 gal., Blue (CK24BP)
- COMPASS Exit Sign with Emergency Lights, 18"W, 2"D (CCRRCSD)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Nylon/Spandex (WWX2-06-XXL)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, L (61824)
- ERB SAFETY Break Away Vest, Cl2, X-Back, HiViz, Lime, XL (61735)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61660)
- ERB SAFETY Vest, Flame Resistant, Hi-Viz, Lime, XL (61265)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 3XL (61437)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 2XL (61913)
- RADIANS SE SV2Z Grn Mesh Lrg (SV25-2ZGM-L)
- Erb Safety Traffic Safety Vests and Apparel