Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Lime/Black Bottom, Mesh, Class 2, MD
Mfr # 62250
Zoro # G5315261
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- ANSI Class 2
- Material Polyester
- Closure Type Zipper
- Number of Pockets with Closure 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 62250
- Zoro # G5315261
- UPC # 720609622501
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Vest Size | M |
Details
Item | Vest, Lime/Blk Bottom, Mesh, Class 2, MD |
Color | Black |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Zipper |
Number of Pockets with Closure | 2 |
Stripe Color | Silver |
Features | Aware Lite Tape |
Standards | ANSI 107 |
Pockets | 0-3 |
Fabric Construction | Mesh |
Reflective Stripe Location | Back, Chest, Waist |
Includes LED Lights | No |
Number of Outside Pockets | 3 |
Number of Inside Pockets | 0 |
Pocket Location | Left Chest, Outside Waist |
Total Number of Pockets | 3 |
Reflective Stripe Color | Silver |
Description
Vest, Lime/Blk Bottom, Mesh, Class 2, MD, ANSI Class 2, Vest Size M, Number of Pockets with Closure 2, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK30 (TY212SWH3X003000)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H (99576)
- KLEENGUARD Disposable Coveralls, 24 PK, Blue, SMMMS, Zipper (58514)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311021)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 5XL (62157)
- ERB SAFETY Vest, Hi-Viz, Lime, Surveyor, Polyester, 3XL (61835)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, XL (61002)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, 2XL (62663)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, XL (62662)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, XL, Standards: ANSI 107 Class 2 (61765)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, L/XL (8246Z)
- Erb Safety Traffic Safety Vests and Apparel