Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Lime/Black Bottom, Mesh, Class 2, 4X
Mfr # 62255
Zoro # G5315307
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh with Black Bottom Front
- Standards ANSI 107 Class 2
- Features Economy Safety Vest; Zipper Front Closure; 1 Exterior Left Chest Pocket with Pen Compartment; 2 Exterior Waist Pockets with Hook & Loop Closure; AwareLite Reflective Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 62255
- Zoro # G5315307
- UPC # 720609622556
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4Xl |
Details
Item | Vest, Lime/Blk Bottom, Mesh, Class 2, 4X |
Color | Lime |
Material | 100% Polyester Mesh with Black Bottom Front |
Standards | ANSI 107 Class 2 |
Features | Economy Safety Vest; Zipper Front Closure; 1 Exterior Left Chest Pocket with Pen Compartment; 2 Exterior Waist Pockets with Hook & Loop Closure; AwareLite Reflective Trim |
Description
Vest, Lime/Blk Bottom, Mesh, Class 2, 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Arrow Sign 2" x 8", 10PK (B00002)
- OPTIC MAX Clear Safety Glasses, Adjustable Temples, Anti-Fog (120CAF)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-8-B)
- ERB SAFETY Vest, Lime/Blk Bottom, Mesh, Class 2, 5X (62256)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 2XL (61818)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Orange, XL (61210)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Orange, MD (62667)
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, M (61740)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, XL, Standards: ANSI 107 Class 2 (61765)
- PIONEER Multi Pocket Mesh Vest, Orange, 5XL (V1024850U-5XL)
- Erb Safety Workwear and Protective Clothing