Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Lime/Black Bottom, Mesh, Class 2, 3X
Mfr # 62254
Zoro # G5315298
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Size 3XL
- Color Black
- Features Aware Lite Tape
- Standards ANSI 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62254
- Zoro # G5315298
- UPC # 720609622549
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Vest Size | 3XL |
Details
Stripe Color | Silver |
Color | Black |
Features | Aware Lite Tape |
Standards | ANSI 107 |
Item | Vest, Lime/Blk Bottom, Mesh, Class 2, 3X |
Material | Polyester |
ANSI Class | 2 |
Closure Type | Zipper |
Number of Pockets with Closure | 2 |
Pockets | 0-3 |
Includes LED Lights | No |
Number of Outside Pockets | 3 |
Fabric Construction | Mesh |
Pocket Location | Left Chest, Outside Waist |
Reflective Stripe Location | Back, Chest, Waist |
Total Number of Pockets | 3 |
Reflective Stripe Color | Silver |
Number of Inside Pockets | 0 |
Description
Vest, Lime/Blk Bottom, Mesh, Class 2, 3X, ANSI Class 2, Vest Size 3XL, Number of Pockets with Closure 2, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoes, Black, 9-1/2EEE, PR (FS2000)
- CONDOR Coated Gloves, S, Nylon, Nitrile, PR (60VY73)
- AEROGLOVE Nitrile Glove Powder Free, PR (AGNPF02US)
- CONDOR 18" Chemical Resistant Gloves, Nitrile, 11, 1 PR (2YEK8)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, XL (66572)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, LG (63265)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, L (63248)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, LG (61446)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, S (61646)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, Zipper, M (61873)
- PIONEER Surveyor Mesh Back Vest, Green, Small (V1010260U-S)
- Erb Safety High Visibility Clothing