Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Hi-Viz, Orange, Contrasting Trim, XL, Standards: ANSI 107 Class 2
Mfr # 61765
Zoro # G8007189
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Standards ANSI 107 Class 2
- Features Hook & Loop Front Closure; Tape Backed by Contrasting Trim; Right Interior Pocket; Left Interior Pocket Includes Inset Pen Compartment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61765
- Zoro # G8007189
- UPC # 720609617651
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Xl |
Details
Item | Vest,Hi-Viz,Orange,Contrasting Trim,XL |
Color | Orange |
Material | 100% Polyester Mesh |
Standards | ANSI 107 Class 2 |
Features | Hook & Loop Front Closure; Tape Backed by Contrasting Trim; Right Interior Pocket; Left Interior Pocket Includes Inset Pen Compartment |
Description
Vest,Hi-Viz,Orange,Contrasting Trim,XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Remote Alarm Annunciator (A-285)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040RS-L)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-4X)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, S, PR (300BS-07)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL, Material: 100% Polyester Mesh (61768)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 7XL (61655)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 3XL (62155)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, LG (61911)
- ERB SAFETY Safety Vest, Polyester, HiViz, Lime, OneSize (14098)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, LG (64728)
- KISHIGO 2XL Class 2 Breakaway High Visibility Vest, Orange (1176-2X)
- Erb Safety High Visibility Clothing