Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Hi-Viz, Orange, Contrasting Trim, M
Mfr # 61823
Zoro # G8007225
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Features Aware Lite Reflective Trim, Mic Tabs
- Standards ANSI 107
- Material Polyester
- Vest Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61823
- Zoro # G8007225
- UPC # 720609618238
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Vest Size | M |
Length | 47 in |
Reflective Stripe Width | 2 in |
Details
Stripe Color | Silver |
Features | Aware Lite Reflective Trim, Mic Tabs |
Color | Orange |
Standards | ANSI 107 |
Item | Vest,Hi-Viz,Orange,Contrasting Trim,M |
Material | Polyester |
Closure Type | Zipper |
Number of Pockets with Closure | 4 |
ANSI Class | 2 |
Pockets | 4-6 |
Includes LED Lights | No |
Number of Outside Pockets | 4 |
Total Number of Pockets | 6 |
Number of Inside Pockets | 2 |
Fabric Construction | Mesh |
Reflective Stripe Color | Silver |
Reflective Stripe Location | Back, Chest, Waist |
Pocket Location | Inside Waist, Outside Waist |
Description
Vest,Hi-Viz,Orange,Contrasting Trim,M, ANSI Class 2, Vest Size M, Number of Pockets with Closure 4, Features Aware Lite Reflective Trim, Mic Tabs, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-3X (56001-13-2-YEL-3X)
- EPIC Epic Blue Polyprpylene Shoe Covrs, PK 100 (514673-XL)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161418)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (19363)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, S (61814)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 3XL (61819)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, L (61824)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, SM (61915)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, XL (61631)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 2XL (61428)
- TOUGH DUCK Duck Safety Vest, SV061-ORG-M (SV061)
- Erb Safety Workwear and Protective Clothing