Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Hi-Viz, Orange, Contrasting Trim, L
Mfr # 61764
Zoro # G8007067
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Standards ANSI 107
- Material Polyester
- Color Orange
- Features Aware Lite Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61764
- Zoro # G8007067
- UPC # 720609617644
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Details
Stripe Color | Silver |
Standards | ANSI 107 |
Material | Polyester |
Item | Vest,Hi-Viz,Orange,Contrasting Trim,L |
Color | Orange |
Features | Aware Lite Tape |
Number of Pockets with Closure | 0 |
ANSI Class | 2 |
Pockets | 4-6 |
Closure Type | Hook-and-Loop |
Total Number of Pockets | 4 |
Number of Outside Pockets | 1 |
Reflective Stripe Color | Silver |
Number of Inside Pockets | 3 |
Pocket Location | Left Inside Waist, Right Inside Waist |
Includes LED Lights | No |
Reflective Stripe Location | Back, Chest, Waist |
Fabric Construction | Mesh |
Description
Vest,Hi-Viz,Orange,Contrasting Trim,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cartridge Label, Clear/White, Labels/Roll: 250 (M71-103-427)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-L)
- FEDERAL SIGNAL Hazardous Location, Strobe, Red (224XST-024R)
- IRONWEAR 18” D-Ring Extender w/ Steel Snap Hook & Steel D-Ring (2365)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 3XL (61767)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 2XL (61766)
- ERB SAFETY Vest, Lime/Blk Bottom, Mesh, Class 2, 5X (62256)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 6XL (61654)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, 4XL (61458)
- ERB SAFETY Break Away Vest, Class 2, HiViz, Orange, 3XL (61744)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- Erb Safety Workwear and Protective Clothing