Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Hi-Viz, Orange, Contrasting Trim, 5XL, Material: 100% Polyester Mesh
Mfr # 61769
Zoro # G8007006
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Features Hook & Loop Front Closure; Tape Backed by Contrasting Trim; Right Interior Pocket; Left Interior Pocket Includes Inset Pen Compartment
- Size 5XL
- Standards ANSI 107 Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61769
- Zoro # G8007006
- UPC # 720609617699
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Details
Material | 100% Polyester Mesh |
Color | Orange |
Features | Hook & Loop Front Closure; Tape Backed by Contrasting Trim; Right Interior Pocket; Left Interior Pocket Includes Inset Pen Compartment |
Standards | ANSI 107 Class 2 |
Item | Vest,Hi-Viz,Orange,Contrasting Trim,5XL |
Description
Vest,Hi-Viz,Orange,Contrasting Trim,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 M)
- TRACMATES Antislip Footwear, L, PR (TRAC88702L)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Blue Belt (WM115-BK-BL-F-S-110)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-PP)
- ERB SAFETY Safety Vest, Unisex, Mesh, Class 2, S730, Hi-Viz Lime w/Pink Trim, XL (63324)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 7XL (61655)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61433)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, 2XL (64723)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, 6X (61636)
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orng, 2XL (61661)
- TINGLEY Job Sight Visibility Vest, Orange (V73859)
- Erb Safety High Visibility Clothing