Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Hi-Viz, Orange, Contrasting Trim, 2XL
Mfr # 61826
Zoro # G8007030
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107
- Material Polyester
- Features Aware Lite Reflective Trim, Mic Tabs
- Vest Size 2XL
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61826
- Zoro # G8007030
- UPC # 720609618269
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Vest Size | 2XL |
Length | 59 in |
Reflective Stripe Width | 2 in |
Details
Standards | ANSI 107 |
Color | Orange |
Material | Polyester |
Features | Aware Lite Reflective Trim, Mic Tabs |
Item | Vest,Hi-Viz,Orange,Contrasting Trim,2XL |
Stripe Color | Silver |
Closure Type | Zipper |
Number of Pockets with Closure | 4 |
Pockets | 4-6 |
ANSI Class | 2 |
Number of Inside Pockets | 2 |
Total Number of Pockets | 6 |
Includes LED Lights | No |
Fabric Construction | Mesh |
Number of Outside Pockets | 4 |
Reflective Stripe Location | Back, Chest, Waist |
Pocket Location | Inside Waist, Outside Waist |
Reflective Stripe Color | Silver |
Description
Vest,Hi-Viz,Orange,Contrasting Trim,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 4, Features Aware Lite Reflective Trim, Mic Tabs, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY First Responder PFD, Orange, 2XL/3XL (151400-200-070-23)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, 2XL (UHV856OLV-XXL)
- SPENCO Replacement Insole, M 8-9, W 9-10, PR (37816)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051011)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, M (61823)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, L (61824)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, S (61814)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 2XL (61818)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL (61828)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, XL (66572)
- TINGLEY Workreation Reversible Insulated Vest, Size S, Men's (V26022)
- Erb Safety High Visibility Clothing