Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Hi-Viz, Orange, Contrasting Trim, 2XL
Mfr # 61766
Zoro # G8007119
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Standards ANSI 107
- Features Aware Lite Tape
- Material Polyester
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61766
- Zoro # G8007119
- UPC # 720609617668
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Vest Size | 2XL |
Details
Color | Orange |
Standards | ANSI 107 |
Features | Aware Lite Tape |
Material | Polyester |
Item | Vest,Hi-Viz,Orange,Contrasting Trim,2XL |
Closure Type | Hook-and-Loop |
ANSI Class | 2 |
Pockets | 4-6 |
Stripe Color | Silver |
Number of Pockets with Closure | 0 |
Number of Inside Pockets | 3 |
Includes LED Lights | No |
Total Number of Pockets | 4 |
Fabric Construction | Mesh |
Number of Outside Pockets | 1 |
Reflective Stripe Location | Back, Chest, Waist |
Reflective Stripe Color | Silver |
Pocket Location | Left Inside Waist, Right Inside Waist |
Description
Vest,Hi-Viz,Orange,Contrasting Trim,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (RWG530XL)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 12 (8677633)
- GENUINE JOE Genuine Joe Indoor Mat, Black, 36" W x (GJO01705)
- ZORO SELECT Rain Pants, S, Green, Unisex (C16920G S)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, L (61764)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 3XL (61767)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, 6X (61636)
- ERB SAFETY Medium Hi-Viz Safety Vest, Lime (14510)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 6X (62196)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 3XL, Standards: ANSI 107 Class 2 (61877)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3134-2XL/3XL)
- Erb Safety Traffic Safety Vests and Apparel