Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Hi-Viz, Lime, Surveyor, Polyester, 3XL
Mfr # 61835
Zoro # G8006096
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Tricot with Mesh Top Panels on Front and Back
- Features Surveyor's Vest; Reflective Tape Backed by Contrasting Orange Trim; Right Chest Pocket, 2 Divisions; Left Chest Pocket, 4 Divisions; 2 Exterior Waist Pockets with Hook & Loop Closure; 2 Interior Large Open Waist Pockets
- Color Lime
- Standards ANSI 107 Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61835
- Zoro # G8006096
- UPC # 720609618351
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Details
Material | 100% Polyester Tricot with Mesh Top Panels on Front and Back |
Features | Surveyor's Vest; Reflective Tape Backed by Contrasting Orange Trim; Right Chest Pocket, 2 Divisions; Left Chest Pocket, 4 Divisions; 2 Exterior Waist Pockets with Hook & Loop Closure; 2 Interior Large Open Waist Pockets |
Item | Vest,Hi-Viz,Lime,Surveyor,Polyester,3XL |
Color | Lime |
Standards | ANSI 107 Class 2 |
Description
Vest,Hi-Viz,Lime,Surveyor,Polyester,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 8W, Brown, PR (85590)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-TJCW-YXL)
- TENACTIV Work Gloves, Nitrile, 2XS, Black/Gray, PR (S21TXUFN-5)
- SPILL MAGIC Blood Spill Clean Up Kit, Brown, 4" L (SM-BIOHAZARD)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 4X (62255)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, M (61719)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61433)
- ERB SAFETY Surveyor Vest, ANSI Class 2, Orange, 4X (62382)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 3XL (62155)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 2XL (61641)
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1602-4XL)
- Erb Safety High Visibility Clothing