Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Hi-Viz, Lime, Contrasting Trim, XL, Size: Xl
Mfr # 14607
Zoro # G8006811
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hook & Loop Front Closure; Tape Backed by Contrasting Trim; Right Interior Pocket; Left Interior Pocket Includes Inset Pen Compartment
- Standards ANSI 107 Class 2
- Material 100% Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 14607
- Zoro # G8006811
- UPC # 720609146076
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Xl |
Details
Color | Lime |
Item | Vest,Hi-Viz,Lime,Contrasting Trim,XL |
Features | Hook & Loop Front Closure; Tape Backed by Contrasting Trim; Right Interior Pocket; Left Interior Pocket Includes Inset Pen Compartment |
Standards | ANSI 107 Class 2 |
Material | 100% Polyester Mesh |
Description
Vest,Hi-Viz,Lime,Contrasting Trim,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Tactical Glove, M, MultiCam, 10inL, PR (MPT-78-009)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, XL, 1 PR (NFD16G/10XL)
- HONEYWELL UVEX Eyewear Retainer, Black, Loop, 27-1/2" L (S501)
- ERB SAFETY 3XL 5 Point Break-Away Safety Vest (61243)
- ERB SAFETY Large Hi Viz Safety Vest, Lime (14610)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, XL (61002)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 2XL (61876)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, SM (62150)
- ERB SAFETY Vest, FlameResistant, Solid, Hi-Viz, Lime, XL (63123)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-L (SV22-1ZBLM-L)
- Erb Safety Traffic Safety Vests and Apparel