Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Hi-Viz, Lime, Contrasting Trim, L
Mfr # 61816
Zoro # G8007015
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Features Aware Lite Reflective Trim, Mic Tabs
- Standards ANSI 107
- Material Polyester
- Number of Pockets with Closure 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61816
- Zoro # G8007015
- UPC # 720609618160
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 51 in |
Vest Size | L |
Reflective Stripe Width | 2 in |
Details
Stripe Color | Silver |
Color | Lime |
Features | Aware Lite Reflective Trim, Mic Tabs |
Item | Vest,Hi-Viz,Lime,Contrasting Trim,L |
Standards | ANSI 107 |
Material | Polyester |
Number of Pockets with Closure | 4 |
Closure Type | Zipper |
ANSI Class | 2 |
Pockets | 4-6 |
Fabric Construction | Mesh |
Pocket Location | Inside Waist, Outside Waist |
Number of Inside Pockets | 2 |
Total Number of Pockets | 6 |
Number of Outside Pockets | 4 |
Includes LED Lights | No |
Reflective Stripe Color | Silver |
Reflective Stripe Location | Back, Chest, Waist |
Description
Vest,Hi-Viz,Lime,Contrasting Trim,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 4, Features Aware Lite Reflective Trim, Mic Tabs, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Die Cut Letter Magnets, Red, 1-1/2", PK108 (DCA-153)
- MCR SAFETY Faceshield Visor, Polycarbonate, Clear, 8 in H x 16 in W (181540)
- HONEYWELL Max Corded Ear Plugs, Bell Shape, Orange, 100 PK (MAX-30)
- 2W INTERNATIONAL Vinyl Poncho, White (7010-VP WT)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 2XL (61826)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, L (61824)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 2XL (61818)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, L (61639)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, MD (63256)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, L (61764)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F73)
- Erb Safety Workwear and Protective Clothing