Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Hi-Viz, Lime, Contrasting Trim, L
Mfr # 14606
Zoro # G8006805
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107
- Size L
- Color Lime
- Material Polyester
- Features Aware Lite Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 14606
- Zoro # G8006805
- UPC # 720609146069
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Details
Standards | ANSI 107 |
Item | Vest,Hi-Viz,Lime,Contrasting Trim,L |
Color | Lime |
Material | Polyester |
Features | Aware Lite Tape |
Closure Type | Hook-and-Loop |
ANSI Class | 2 |
Number of Pockets with Closure | 0 |
Pocket Location | Inside Waist |
Includes LED Lights | No |
Fabric Construction | Mesh |
Reflective Stripe Color | Orange/Silver |
Number of Outside Pockets | 0 |
Reflective Stripe Location | Back, Chest, Waist |
Number of Inside Pockets | 3 |
Total Number of Pockets | 3 |
Description
Vest,Hi-Viz,Lime,Contrasting Trim,L, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fire Extinguisher Carrier, Steel, For Tank Weight 100 lb (FEC-1)
- ZORO SELECT Coverall, Chest 46In., Postman Blue (CT10PB LN 46)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, M (K126-HGY MED REG)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS (BD-1000-NPF-XS)
- ERB SAFETY Safety Vest, Unisex Fit, Tricot, Non ANSI, S762P, Hi-Viz Pink, MD (61331)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, M (62158)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, L (61454)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61433)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, XL (63266)
- ERB SAFETY XL Hi-Viz Vest with Pockets, Orange (61640)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, M, Reg (HVV046)
- Erb Safety Workwear and Protective Clothing