Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, Hi-Viz, Lime, Contrasting Trim, 2XL
Mfr # 14608
Zoro # G8007076
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Orange/Silver
- Standards ANSI 107
- Size L
- Material Polyester
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 14608
- Zoro # G8007076
- UPC # 720609146083
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Details
Stripe Color | Orange/Silver |
Standards | ANSI 107 |
Material | Polyester |
Item | Vest,Hi-Viz,Lime,Contrasting Trim,2XL |
Color | Lime |
Features | Aware Lite Tape |
Pockets | 0-3 |
ANSI Class | 2 |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Fabric Construction | Mesh |
Number of Inside Pockets | 3 |
Total Number of Pockets | 3 |
Reflective Stripe Color | Orange/Silver |
Includes LED Lights | No |
Number of Outside Pockets | 0 |
Reflective Stripe Location | Back, Chest, Waist |
Pocket Location | Inside Waist |
Description
Vest,Hi-Viz,Lime,Contrasting Trim,2XL, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hazardous Materials Classification Sign, 11 Height, 8 Width (HMC8R)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (2RB40)
- BRADY Safety Sign Label, 5 In. W, 3-1/2 In. H, 83900 (83900)
- STRANCO Pipe Mrkr, 120 Volts, Orng, 1-1/8x4in., PK5 (CVB-1043-PK)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, 2XL (62663)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, 4X (63261)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, XL (63266)
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, M (61740)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, XS (61645)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, MD (61916)
- PIONEER Multi Pocket Mesh Vest, Orange, Medium (V1024850U-M)
- Erb Safety High Visibility Clothing