Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, FlmeRetardantTreated, HiViz, Lime, 3XL
Mfr # 65014
Zoro # G8005929
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Tricot
- Features Hook & Loop Front Closure; 4 Pockets : 2 Exterior Waist, 1 Interior Chest, 1 Interior Pen
- Standards ANSI 107 Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 65014
- Zoro # G8005929
- UPC # 720609650146
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Details
Material | 100% Polyester Tricot |
Item | Vest,FlmeRetardantTreated,HiViz,Lime,3XL |
Features | Hook & Loop Front Closure; 4 Pockets : 2 Exterior Waist, 1 Interior Chest, 1 Interior Pen |
Standards | ANSI 107 Class 2 |
Color | Lime |
Description
Vest,FlmeRetardantTreated,HiViz,Lime,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Jacket, XL, 30", Black/Navy (247117)
- SIGNMISSION Farmers Market Georgia Peaches Circle Vinyl Laminated Decal, D-8-CIR-Georgia Peaches (D-8-CIR-Georgia Peaches)
- KIMTECH hood, Universal, White, SMS, PK100 (88849)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 4XL (61450)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, 3X (61920)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, S (61814)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, SM (61909)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, S (61628)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, 2XL (62663)
- ERB SAFETY Surveyor Vest, Deluxe, Lime, SM (62384)
- Erb Safety Workwear and Protective Clothing