Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, FlmeRetardantTreated, HiViz, Lime, 2XL
Mfr # 65013
Zoro # G8005728
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Tricot
- Features Hook & Loop Front Closure; 4 Pockets : 2 Exterior Waist, 1 Interior Chest, 1 Interior Pen
- Standards ANSI 107 Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 65013
- Zoro # G8005728
- UPC # 720609650139
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Details
Color | Lime |
Material | 100% Polyester Tricot |
Features | Hook & Loop Front Closure; 4 Pockets : 2 Exterior Waist, 1 Interior Chest, 1 Interior Pen |
Standards | ANSI 107 Class 2 |
Item | Vest,FlmeRetardantTreated,HiViz,Lime,2XL |
Description
Vest,FlmeRetardantTreated,HiViz,Lime,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Climbing Industrial Hard Hat, Vented (20921)
- MCR SAFETY Cotton/Polyester Fingerless Dots, PK12 (9508XLM)
- ERGODYNE Winter Headband, 2-Layer (6887)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 11, PR (S10LXPB-11)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 3XL (61914)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 2XL (61876)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, XL (61912)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61633)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 7XL (61655)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, SM (61909)
- ERB SAFETY Safety Vest, Hi-Viz, Reflective, Lime, M (14625)
- Erb Safety High Visibility Clothing