Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, FlmeRetardantTreated, Hi-Viz, Lime, XL
Mfr # 65012
Zoro # G8005956
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Material Polyester
- Color Lime
- Standards ANSI 107
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Tricot Background
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 65012
- Zoro # G8005956
- UPC # 720609650122
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Vest Size | XL |
Details
Stripe Color | Silver |
Material | Polyester |
Color | Lime |
Standards | ANSI 107 |
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Tricot Background |
Item | Vest,FlmeRetardantTreated,Hi-Viz,Lime,XL |
Pockets | 4-6 |
ANSI Class | 2 |
Number of Pockets with Closure | 0 |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 2 |
Reflective Stripe Color | Silver |
Fabric Construction | Solid |
Total Number of Pockets | 4 |
Pocket Location | Left Chest, Left Waist, Right Waist |
Includes LED Lights | No |
Reflective Stripe Location | Back, Chest, Waist |
Number of Inside Pockets | 2 |
Description
Vest,FlmeRetardantTreated,Hi-Viz,Lime,XL, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Tricot Background, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS TACTICAL BELT, BLACK (TB-002)
- ALLEGRO INDUSTRIES HP Nova 2000 Helmet w/Flow Control Valve (NV20-00)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Aluminum, Stop Button, Landscape (OS-EM-A-710-L-10359)
- SAFETY TECHNOLOGY INTERNATIONAL Tamper Wrench, Silver Color, 2-3/8" Sz, PK2 (KIT-H19016)
- ERB SAFETY Vest, FlameRetardantTreated, Hi-Viz, Lime, L (65011)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, M (62158)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, L (61881)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, S (61646)
- ERB SAFETY Large Polyester Mesh Safety Vest (61240)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, 5XL (65046)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN47)
- Erb Safety Workwear and Protective Clothing