Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, FlameResistant, Solid, HiViz, Lime, 2XL
Mfr # 63124
Zoro # G8005755
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Mesh
- Stripe Color Silver
- Standards ANSI/ISEA 107, ASTM F1506
- Size 2XL
- Features Aware Lite Tape, Inherently Flame Resistant (IFR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63124
- Zoro # G8005755
- UPC # 720609631244
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Vest Size | 2XL |
Reflective Stripe Width | 2 in |
Details
Material | Solid Mesh |
Stripe Color | Silver |
Standards | ANSI/ISEA 107, ASTM F1506 |
Item | Vest,FlameResistant,Solid,HiViz,Lime,2XL |
Features | Aware Lite Tape, Inherently Flame Resistant (IFR) |
Color | Lime |
Closure Type | Hook-and-Loop |
Pockets | 4-6 |
ANSI Class | 2 |
Number of Pockets with Closure | 0 |
ATPV Rating | 5.5 cal/sq cm |
Number of Inside Pockets | 4 |
Includes LED Lights | No |
Fabric Construction | Solid |
Number of Outside Pockets | 0 |
Reflective Stripe Color | Silver |
Safety Features | Arc-Flash Rated |
Arc Flash PPE Category | 1 |
Total Number of Pockets | 4 |
Reflective Stripe Location | Back, Chest, Waist |
Pocket Location | Inside Left Chest, Inside Waist |
Description
Vest,FlameResistant,Solid,HiViz,Lime,2XL, ANSI Class 2, Vest Size 2XL, ATPV Rating 5.5 cal/sq cm, Number of Pockets with Closure 0, Features Aware Lite Tape, Inherently Flame Resistant (IFR), Standards ANSI/ISEA 107, ASTM F1506
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM First Aid Poster, 17 x 11 in, English (197718)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE2.75)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, S, PR (SKC6FN-02-S)
- RADIANS VisionAid 99705 Universal Flex Sideshields, 60 PairsBox (99705)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, 6X (61636)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL (61828)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Orange, MD (62667)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, LG (61446)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, M (61638)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, MD (61445)
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, 2XL/3XL Size (24177)
- Erb Safety Workwear and Protective Clothing