Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, FlameResistant, Solid, Hi-Viz, Lime, XL
Mfr # 63123
Zoro # G8005658
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Aware Lite Tape, Inherently Flame Resistant (IFR)
- Color Lime
- Material Modacrylic/Aramid
- Standards ANSI/ISEA 107, ASTM F1506
- ANSI Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63123
- Zoro # G8005658
- UPC # 720609631237
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Vest Size | XL |
Reflective Stripe Width | 2 in |
Details
Features | Aware Lite Tape, Inherently Flame Resistant (IFR) |
Color | Lime |
Item | Vest,FlameResistant,Solid,Hi-Viz,Lime,XL |
Material | Modacrylic/Aramid |
Standards | ANSI/ISEA 107, ASTM F1506 |
ANSI Class | 2 |
Closure Type | Hook-and-Loop |
ATPV Rating | 5.5 cal/sq cm |
Number of Pockets with Closure | 0 |
Fabric Construction | Solid |
Total Number of Pockets | 4 |
Pocket Location | Inside Left Chest, Inside Waist |
Number of Outside Pockets | 0 |
Includes LED Lights | No |
Safety Features | Arc-Flash Rated |
Number of Inside Pockets | 4 |
Reflective Stripe Color | Silver |
Reflective Stripe Location | Back, Chest, Waist |
Arc Flash PPE Category | 1 |
Description
Vest,FlameResistant,Solid,Hi-Viz,Lime,XL, ANSI Class 2, Vest Size XL, ATPV Rating 5.5 cal/sq cm, Number of Pockets with Closure 0, Features Aware Lite Tape, Inherently Flame Resistant (IFR), Standards ANSI/ISEA 107, ASTM F1506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 10 SLIP-ON CN PR, MENS PR (N1657-104E)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003YL)
- HONEYWELL MILLER Positioning Lanyard, 10 ft, Yellow (210WLS-Z7/10FTYL)
- WEARWELL Smooth Drainage Runner 30 In W x 5 Ft L, 1/2 In (482)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, SM (62150)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 5XL (62157)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 4XL (61430)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, L (62159)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 2XL (61818)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 3X (63268)
- OPEN ROAD Hi Vis Vest, Class 2, S/M, Lime (U6110G-S/M)
- Erb Safety Traffic Safety Vests and Apparel