Shop All Food Service Apparel
Erb Safety
Vest, Flame Retardant Treated, Orange, XL
Mfr # 65019
Zoro # G8006069
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size XL
- Pockets 4-6
- Material Polyester
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Tricot Background
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 65019
- Zoro # G8006069
- UPC # 720609650191
- Country of Origin China
- Category Food Service Apparel
Dimensions
Size | XL |
Vest Size | XL |
Details
Item | Vest,Flame Retardant Treated,Orange,XL |
Color | Orange |
Pockets | 4-6 |
Material | Polyester |
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Tricot Background |
Standards | ANSI 107 |
Reflective Stripe Color | Silver |
Includes LED Lights | No |
Closure Type | Hook-and-Loop |
ANSI Class | 2 |
Material Construction | Solid Polyester |
Pocket Location | Left Chest, Left Waist, Right Waist |
Total Number of Pockets | 4 |
Number of Outside Pockets | 2 |
Fabric Construction | Solid |
Number of Pockets with Closure | 0 |
Number of Inside Pockets | 2 |
Reflective Stripe Location | Back, Chest, Waist |
Description
Vest,Flame Retardant Treated,Orange,XL, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Tricot Background, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Element 177270 Wct805B815 (033534)
- RED VINES Red Vines Twists Strawberry Sugar Free 5 oz., PK12 (50341)
- HOUSE 84211 16 x 8 in. Aluminum Undereave Vent - White (HO843716)
- BEVERAGE-AIR Relay Ge 3Arr12-Pl22 (314-018A)
- ERB SAFETY Vest, Flame Retardant Treated, Orange, 4XL (65022)
- ERB SAFETY Vest, Flame Retardant Treated, Orange, 3XL (65021)
- FAME FABRICS Vest, 2 Pocket, Navy, V65, MD (23300)
- KNG 12 mil Clear Dishwashing Apron (3031)
- KNG Sm Childs Pink Chef Coat (2136PNKKS)
- UNCOMMON THREADS Uncommon Chef Coat Wht XS (0400-2501)
- FAME FABRICS Vest, 2 Pocket, Brown, V65, 3XL (83270)
- Erb Safety