Shop All Food Service Apparel
Erb Safety
Vest, Flame Retardant Treated, Orange, 3XL
Mfr # 65021
Zoro # G8005938
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 3XL
- Pockets 4-6
- Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Tricot Background
- Standards ANSI 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 65021
- Zoro # G8005938
- UPC # 720609650214
- Country of Origin China
- Category Food Service Apparel
Dimensions
Size | 3XL |
Vest Size | 3XL |
Details
Item | Vest,Flame Retardant Treated,Orange,3XL |
Color | Orange |
Pockets | 4-6 |
Features | Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Tricot Background |
Standards | ANSI 107 |
Material | Polyester |
Number of Pockets with Closure | 0 |
Material Construction | Solid Polyester |
Pocket Location | Left Chest, Left Waist, Right Waist |
Includes LED Lights | No |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 2 |
Total Number of Pockets | 4 |
ANSI Class | 2 |
Closure Type | Hook-and-Loop |
Reflective Stripe Color | Silver |
Reflective Stripe Location | Back, Chest, Waist |
Fabric Construction | Solid |
Description
Vest,Flame Retardant Treated,Orange,3XL, ANSI Class 2, Vest Size 3XL, Number of Pockets with Closure 0, Features Aware Lite Tape, Extra-Large Cell Phone Pocket, Pen Compartment, Tricot Background, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Fisher Roasted Sunflower Kernels No Salt 32 oz., PK3 (18858A)
- STAR MANUFACTURING Terminal Block (Y2849)
- MANITOWOC Water Distributor Assy For - Part# 3006963 (3006963)
- DUKE MANUFACTURING Warmer Element 208V 750W (2239-2)
- ERB SAFETY Vest, Flame Retardant Treated, Orange, 4XL (65022)
- FAME Unisex Smock, Long Sleeves, White, 3X, K71LS (88022)
- KNG 3XL Striped Baggy Cargo Chef Pants (10593XL)
- NATHAN CALEB Orleans Chef Coat in Brown 2XLarge (NA946307)
- KNG XL Striped Baggy Cargo Chef Pants (1059XL)
- FAME FABRICS Smock, Female, Salmon, K72, 3XL (82964)
- VTEX Vtex 3018-3300 Adjustable Butcher Apron; Black & White Pinstripe (3018-3300)
- Erb Safety