Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, ANSI, Hi-Viz, Reflective, Orange, 5XL
Mfr # 14639
Zoro # G8006750
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Class 2
- Material 100% Polyester Woven Mesh
- Features 3M Silver Retroreflective Trim; Color Matched Zipper Closure; 2 Interior Pockets; Left Pocket has Pen Compartment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 14639
- Zoro # G8006750
- UPC # 720609146397
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Details
Standards | ANSI 107 Class 2 |
Color | Orange with Silver Trim |
Item | Vest,ANSI,Hi-Viz,Reflective,Orange,5XL |
Material | 100% Polyester Woven Mesh |
Features | 3M Silver Retroreflective Trim; Color Matched Zipper Closure; 2 Interior Pockets; Left Pocket has Pen Compartment |
Description
Vest,ANSI,Hi-Viz,Reflective,Orange,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Disp. Lab Coat, S, Polypropylene, Blue, PK30 (1710B-S)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P77)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300 ft (TFY-200)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3213HS)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, L (63248)
- ERB SAFETY Safety Vest, Unisex Fit, Tricot, Non ANSI, S762P, Hi-Viz Pink, XL (61333)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, 6X (61636)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, L (61711)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 5XL (61925)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, 5XL (65046)
- CONDOR 2XL Class 2 High Visibility Vest, Orange (11K785)
- Erb Safety High Visibility Clothing