Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, ANSI, Hi-Viz, Reflective, Orange, 4XL
Mfr # 14638
Zoro # G8006577
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Woven Mesh
- Features 3M Silver Retroreflective Trim; Color Matched Zipper Closure; 2 Interior Pockets; Left Pocket has Pen Compartment
- Standards ANSI 107 Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 14638
- Zoro # G8006577
- UPC # 720609146380
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4Xl |
Details
Item | Vest,ANSI,Hi-Viz,Reflective,Orange,4XL |
Material | 100% Polyester Woven Mesh |
Features | 3M Silver Retroreflective Trim; Color Matched Zipper Closure; 2 Interior Pockets; Left Pocket has Pen Compartment |
Color | Orange with Silver Trim |
Standards | ANSI 107 Class 2 |
Description
Vest,ANSI,Hi-Viz,Reflective,Orange,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Silver, 60mm, 24V (XVUC9SQ)
- ANSELL Electrical Gloves, Class 00, Sz 7, PR (CLASS 00 Y 11)
- LYLE Speed Bump Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (T1-1214-HI_18x24)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, 5" Width, Setup Is De-Energized Sign, Landscape (OS-NS-D-35-L-18298)
- ERB SAFETY Vest, ANSI, Hi-Viz, Reflective, Orange, 5XL (14639)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, M (62158)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, LG (63257)
- ERB SAFETY Safety Vest, Polyester, HiViz, Lime, OneSize (14098)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, MD (66570)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, XL (63258)
- CONDOR Safety Vest, Yellow/Green, 2XL/3XL (491T11)
- Erb Safety Workwear and Protective Clothing