Shop All Traffic Safety Vests and Apparel
Erb Safety
Vest, ANSI, Break-Away, Hi-Viz, Lime, 5XL/6XL
Mfr # 61304
Zoro # G7951706
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Standards ANSI/ISEA 107 Class 2
- Material 100% Polyester Tricot
- Features ANSI 207 PSV Break-Away. Polyester Knit Tricot; Hook & Loop Front Closure; Left exterior Chest Double Pocket: Open Pocket and 3 Pen Compartments, Right Exterior Chest Radio/Phone Pocket Flapped with Hook & Loop Closure with Gusset, 4.5" Wide Hook & Loop Side Closure for Adjustable Sizing; 2" 3M(TM) Scotchlite(TM) Reflective Material Backed by Black Contrasting Trim; Extended Tail; Mic Tabs on Both Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61304
- Zoro # G7951706
- UPC # 720609613042
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL/6XL |
Details
Color | Lime |
Standards | ANSI/ISEA 107 Class 2 |
Material | 100% Polyester Tricot |
Features | ANSI 207 PSV Break-Away. Polyester Knit Tricot; Hook & Loop Front Closure; Left exterior Chest Double Pocket: Open Pocket and 3 Pen Compartments, Right Exterior Chest Radio/Phone Pocket Flapped with Hook & Loop Closure with Gusset, 4.5" Wide Hook & Loop Side Closure for Adjustable Sizing; 2" 3M(TM) Scotchlite(TM) Reflective Material Backed by Black Contrasting Trim; Extended Tail; Mic Tabs on Both Sides |
Item | Vest,ANSI,Break-Away,Hi-Viz,Lime,5XL/6XL |
Description
Vest,ANSI,Break-Away,Hi-Viz,Lime,5XL/6XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English Silver Restroom Sign 2 in. H X 8 in. W, 6PK (839816)
- MUCK BOOT CO Boots, Size 7, 16" Height, Black, Plain, PR (ASP-000A/7)
- RAILHEAD GEAR Led Safety Wand, Grn/Red Steady/Flashing (KE+D15:AK16-SLB41 RG)
- GLOWEAR BY ERGODYNE L Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, LG (61917)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, M (61629)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, MD (61916)
- ERB SAFETY XL Hi-Viz Vest with Pockets, Orange (61640)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, 2XL (62161)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Lime, MD (64720)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-XL (SV55B-2ZGD-XL)
- Erb Safety High Visibility Clothing