Shop All High Visibility Shirts & Sweatshirts
Erb Safety
TShirt, Class3, BlkBottom, HiViz, Orange, 2XL
Mfr # 64045
Zoro # G8004565
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Long Sleeve; Left Chest Pocket; Black Bottom to Mask Dirt; AwareLite Reflective Trim
- Standards ANSI 107 Class 3
- Material 100% Polyester Jersey with Moisture Wicking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 64045
- Zoro # G8004565
- UPC # 720609640451
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Details
Color | Orange |
Item | TShirt,Class3,BlkBottom,HiViz,Orange,2XL |
Features | Long Sleeve; Left Chest Pocket; Black Bottom to Mask Dirt; AwareLite Reflective Trim |
Standards | ANSI 107 Class 3 |
Material | 100% Polyester Jersey with Moisture Wicking |
Description
TShirt,Class3,BlkBottom,HiViz,Orange,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 30", Navy Blue (FP26NV)
- GUARDIAN PURE SAFETY GROUP 6Ft GALV. CABLE CHOKER (10412)
- MAGID KnitMaster Heavy Weight Machine Knit Gloves, 12PK (T693J)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6007)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, XL (62124)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 2XL (64029)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, XL (62677)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (61679)
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 2XL (62678)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64028)
- KISHIGO 2X, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-2X)
- Erb Safety High Visibility Shirts & Sweatshirts