Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Long Sleeve, Hi-Viz, Lime, M
Mfr # 64026
Zoro # G8004020
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NOT ANSI RATED
- Color High Visibility Lime
- Material 100% Polyester Birdseye Mesh with Moisture Wicking
- Features Long Sleeve; Left Chest Pocket; Background Material Meets ANSI 107 But T-Shirt is NOT ANSI 107 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 64026
- Zoro # G8004020
- UPC # 720609640260
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Details
Standards | NOT ANSI RATED |
Color | High Visibility Lime |
Material | 100% Polyester Birdseye Mesh with Moisture Wicking |
Item | T-Shirt,Long Sleeve,Hi-Viz,Lime,M |
Features | Long Sleeve; Left Chest Pocket; Background Material Meets ANSI 107 But T-Shirt is NOT ANSI 107 Compliant |
Description
T-Shirt,Long Sleeve,Hi-Viz,Lime,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY E16R Headgear with Mega-Ratchet Knob Adjustment (15181)
- HONEYWELL NORTH Respirator Refresher Wipe Pads, 100PK (7003-H5)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size L/XL (AC-QC/UBL)
- HEXARMOR simpleFit Reusable Foam Ear Plugs, Bell Shape, 27 dB, Yellow, 48 PK (18-14001)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64027)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 3XL (64030)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 2XL (64029)
- ERB SAFETY Sweatshirt, Pullovr, Hooded, HiViz, Lime, 3XL (61544)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L (61678)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Soft Polyester Fleece (61549)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-XL (ST21B-3POS-XL)
- Erb Safety High Visibility Clothing