Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Long Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking
Mfr # 64027
Zoro # G8004039
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NOT ANSI RATED
- Color High Visibility Lime
- Material 100% Polyester Birdseye Mesh with Moisture Wicking
- Features Long Sleeve; Left Chest Pocket; Background Material Meets ANSI 107 But T-Shirt is NOT ANSI 107 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 64027
- Zoro # G8004039
- UPC # 720609640277
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Details
Standards | NOT ANSI RATED |
Color | High Visibility Lime |
Item | T-Shirt,Long Sleeve,Hi-Viz,Lime,L |
Material | 100% Polyester Birdseye Mesh with Moisture Wicking |
Features | Long Sleeve; Left Chest Pocket; Background Material Meets ANSI 107 But T-Shirt is NOT ANSI 107 Compliant |
Description
T-Shirt,Long Sleeve,Hi-Viz,Lime,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, PR (1816-4)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- ACCUFORM KDD109 STANDARD STEEL HASP, 6 PADLOCKS, VINYL COATINGZINC PLATED STEEL (KDD109)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Permanently Closed Sign, Landscape (OS-NS-D-1014-L-17177)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 3XL (64030)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 2XL (64029)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, M (64026)
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 4XL (62680)
- ERB SAFETY Sweatshirt, Hooded, Zip, HiViz, Lime/Blk, 2XL (62988)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, M (61677)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Med (ST24-3PGS-M)
- Erb Safety Workwear and Protective Clothing