Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Long Sleeve, Hi-Viz, Lime, 2XL
Mfr # 64029
Zoro # G8003978
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Long Sleeve; Left Chest Pocket; Background Material Meets ANSI 107 But T-Shirt is NOT ANSI 107 Compliant
- Standards NOT ANSI RATED
- Material 100% Polyester Birdseye Mesh with Moisture Wicking
- Color High Visibility Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 64029
- Zoro # G8003978
- UPC # 720609640291
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Details
Features | Long Sleeve; Left Chest Pocket; Background Material Meets ANSI 107 But T-Shirt is NOT ANSI 107 Compliant |
Item | T-Shirt,Long Sleeve,Hi-Viz,Lime,2XL |
Standards | NOT ANSI RATED |
Material | 100% Polyester Birdseye Mesh with Moisture Wicking |
Color | High Visibility Lime |
Description
T-Shirt,Long Sleeve,Hi-Viz,Lime,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, Black, Cotton, 2XL (1160-2X)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, Flam (80SMP97)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-06-0020)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 3XL (64030)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64028)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, M (64026)
- ERB SAFETY Sweatshirt, Hooded, Zip, HiViz, Lime/Blk, 2XL (62988)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, LG (62676)
- ERB SAFETY Sweatshirt, Hooded, Zip, Hi-Viz, Lime/Blk, XL (62987)
- GLOWEAR BY ERGODYNE Large Class 2 Economy T-Shirt, Lime (8289)
- Erb Safety High Visibility Clothing