Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Class2, X Back, Hi-Viz, Orange, M
Mfr # 62189
Zoro # G8004860
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Left Chest Pocket; AwareLite Reflective Trim X on Back Side
- Material 100% Polyester Birdseye Mesh with Moisture Wicking
- Standards ANSI 107 Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62189
- Zoro # G8004860
- UPC # 720609621894
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Details
Features | Left Chest Pocket; AwareLite Reflective Trim X on Back Side |
Material | 100% Polyester Birdseye Mesh with Moisture Wicking |
Color | Orange |
Item | T-Shirt,Class2,X Back,Hi-Viz,Orange,M |
Standards | ANSI 107 Class 2 |
Description
T-Shirt,Class2,X Back,Hi-Viz,Orange,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Jacket w/ Detachable Hood, Green, 4XL (4PCN1)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 2 1 pc, 3PK (844812)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JT21)
- MSA SAFETY Sun Shield, For V-Gard / Topgard Full-Brim Hard Hats, Provides Shade, Smoke Gray, One Size Fits All (697410)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L (61678)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, XL (14109)
- ERB SAFETY Sweatshirt, Hooded, Zip, HiViz, Lime/Blk, 2XL (62988)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64028)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, LG (62676)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, 3XL (63311)
- PORTWEST Iona Polo Shirt, XL (F477)
- Erb Safety High Visibility Clothing