Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Class2, X Back, Hi-Viz, Lime, XL
Mfr # 62183
Zoro # G8005098
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Birdseye Mesh with Moisture Wicking
- Standards ANSI 107 Class 2
- Features Left Chest Pocket; AwareLite Reflective Trim X on Back Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62183
- Zoro # G8005098
- UPC # 720609621832
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | Xl |
Details
Material | 100% Polyester Birdseye Mesh with Moisture Wicking |
Standards | ANSI 107 Class 2 |
Item | T-Shirt,Class2,X Back,Hi-Viz,Lime,XL |
Color | Lime |
Features | Left Chest Pocket; AwareLite Reflective Trim X on Back Side |
Description
T-Shirt,Class2,X Back,Hi-Viz,Lime,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 070)
- EMERGENCY ZONE Honey Bucket-Complete Toilet Set (655H)
- LIFT SAFETY Lift Safety DAX Carbon Fiber Cap Brim 50-50, White/Black Camo (HDC50C-20CK)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-024A)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, XL (62677)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, M (61677)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, MD (62675)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL (64024)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Polyester Fleece (62986)
- ERB SAFETY Sweatshirt, Hooded, Zipper, Hi-Viz, Lime, XL (61527)
- ERB SAFETY Sweatshirt, Hooded, Zip, HiViz, Lime/Blk, 2XL (62988)
- Erb Safety High Visibility Shirts & Sweatshirts