Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Class2, Hi-Viz, Orange, 5XL, Material: 100% Polyester Jersey with Moisture Wicking
Mfr # 61805
Zoro # G8004319
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Long Sleeve; AwareLite Reflective Trim; Left Chest Pocket
- Standards ANSI 107 Class 2
- Material 100% Polyester Jersey with Moisture Wicking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61805
- Zoro # G8004319
- UPC # 720609618054
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Details
Color | Orange |
Features | Long Sleeve; AwareLite Reflective Trim; Left Chest Pocket |
Standards | ANSI 107 Class 2 |
Material | 100% Polyester Jersey with Moisture Wicking |
Item | T-Shirt,Class2,Hi-Viz,Orange,5XL |
Description
T-Shirt,Class2,Hi-Viz,Orange,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Safety Warning Hazard Floor Tape, 3 In. Wide x 108 Feet Long, Yellow (BERST-3Y)
- PORTWEST PU Palm Glove, XXL (A120)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-4inW X 21'L, , Blk-Ylw, (M21-750-595-YL)
- JESSUP GLO BRITE Exit Sign, PF50, Red Single Side (7050-B)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, L (63308)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, LG (62676)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, MD (62675)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Orange, 5XL (61796)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L (61678)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, M (14107)
- CARHARTT High Visibility Zip Up Sweatshirt, L (104988-BLMLREG)
- Erb Safety High Visibility Clothing