Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Class2, Hi-Viz, Orange, 2XL, Material: 100% Polyester Jersey Knit with Moisture Wicking
Mfr # 61784
Zoro # G8005317
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Jersey Knit with Moisture Wicking
- Features Short Sleeve; Left Chest Pocket; AwareLite Reflective Trim
- Standards ANSI 107 Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61784
- Zoro # G8005317
- UPC # 720609617842
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Details
Color | Orange |
Material | 100% Polyester Jersey Knit with Moisture Wicking |
Features | Short Sleeve; Left Chest Pocket; AwareLite Reflective Trim |
Standards | ANSI 107 Class 2 |
Item | T-Shirt,Class2,Hi-Viz,Orange,2XL |
Description
T-Shirt,Class2,Hi-Viz,Orange,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F41)
- CALLOWAY MILLS Multi, 17 W x 29 L (104041729)
- 3M PELTOR Peltor Optime 98 Over-the-Head Ear Muffs, Stainless Steel Headband, NRR 25 dB, Yellow (08091)
- HEXARMOR Leather Gloves, White, XS, PR (2140-XS (6))
- ERB SAFETY Sweatshirt, Pullovr, Hooded, HiViz, Lime, 3XL (61544)
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 2XL (62678)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, M (63307)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64027)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, L (63308)
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 4XL (62680)
- PIONEER Cooling Safety T-Shirt, Short Sleeve, Hi-Vis Yellow, XL (V1053060U-XL)
- Erb Safety Workwear and Protective Clothing