Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Class 2, Hi-Viz, Orange, XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking
Mfr # 61679
Zoro # G8004669
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Class 2
- Material 100% Polyester Birdseye Mesh with Moisture Wicking
- Color Orange
- Features Short Sleeve; Left Chest Pocket; AwareLite Reflective Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61679
- Zoro # G8004669
- UPC # 720609616791
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | Xl |
Details
Standards | ANSI 107 Class 2 |
Material | 100% Polyester Birdseye Mesh with Moisture Wicking |
Color | Orange |
Item | T-Shirt,Class 2,Hi-Viz,Orange,XL |
Features | Short Sleeve; Left Chest Pocket; AwareLite Reflective Trim |
Description
T-Shirt,Class 2,Hi-Viz,Orange,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gold (19992)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 4XL (J27122)
- MAPA Clean Process Gloves, L, 6 mil, PK100 (984 CP)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L (61678)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, M (61677)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, 2XL (61680)
- ERB SAFETY Sweatshirt, Hooded, Zip, Hi-Viz, Lime/Blk, XL (62987)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 2XL (64029)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, M, Standards: NOT ANSI RATED (64018)
- GE HV Safety T-Shirt, Long Sleeve, Black Bottom, L (GS118GL)
- Erb Safety High Visibility Clothing