Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Class 2, Hi-Viz, Orange, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking
Mfr # 63042
Zoro # G8005159
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Left Chest Pocket; AwareLite Reflective Trim; 1 Inch Extra Sleeve Length; 2 Inches Extra Body Length Than 9006S
- Standards ANSI 107 Class 2
- Material 100% Polyester Birdseye Mesh with Moisture Wicking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 63042
- Zoro # G8005159
- UPC # 720609630422
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Details
Features | Left Chest Pocket; AwareLite Reflective Trim; 1 Inch Extra Sleeve Length; 2 Inches Extra Body Length Than 9006S |
Standards | ANSI 107 Class 2 |
Item | T-Shirt,Class 2,Hi-Viz,Orange,L |
Material | 100% Polyester Birdseye Mesh with Moisture Wicking |
Color | High Visibility Orange |
Description
T-Shirt,Class 2,Hi-Viz,Orange,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4 in. Black Aluminum Nail-On Number 8 1 pc, 3PK (841632)
- MAJESTIC GLOVE Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (34-5337/X1)
- CONDOR Safety Sign, 5" W, 14" H, 0.004" Thickness (469T75)
- ZORO SELECT Label, Safety, Danger No Smoking, PK5 (HWL-535-780-5PK)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 2XL (64029)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL (64024)
- ERB SAFETY Sweatshirt, Pullovr, Hooded, HiViz, Lime, 3XL (61544)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, 2XL (61680)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, M, Standards: NOT ANSI RATED (64018)
- ERB SAFETY Sweatshirt, Hooded, Zip, Hi-Viz, Lime/Blk, XL (62987)
- GLOWSHIELD Class 2 Hi-Viz Orange, Long Sleeve T-shirt, Size: 3XL (HW202FO (3XL))
- Erb Safety High Visibility Clothing