Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Class 2, Hi-Viz, Lime/Black, L
Mfr # 63308
Zoro # G8005448
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Jersey Knit
- Standards ANSI/ISEA 107 Class 2
- Features Black Bottom; Left Chest Pocket; Moisture Wicking; Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63308
- Zoro # G8005448
- UPC # 720609633088
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Details
Item | T-Shirt,Class 2,Hi-Viz,Lime/Black,L |
Material | 100% Polyester Jersey Knit |
Standards | ANSI/ISEA 107 Class 2 |
Features | Black Bottom; Left Chest Pocket; Moisture Wicking; Short Sleeve |
Color | Lime/Black |
Description
T-Shirt,Class 2,Hi-Viz,Lime/Black,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (SZNGNPRSM1M)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- DIXON Female GHT Swivel x MNPT, 3/8" (5041206C)
- ZORO SELECT Kids Face Masks, 3PLY Blue, 50-Count (3PLYKBOX)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, 3XL (63311)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, M (63307)
- ERB SAFETY T-Shirt, Class 3, Hi-Viz, Lime, M (61278)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L (61678)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, 3XL, Color: Lime (62989)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Orange, XL (62237)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-2X (ST11B-2POS-2X)
- Erb Safety High Visibility Clothing