Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Class 2, Hi-Viz, Lime/Black, 3XL
Mfr # 63311
Zoro # G8005439
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Jersey Knit
- Standards ANSI/ISEA 107 Class 2
- Features Black Bottom; Left Chest Pocket; Moisture Wicking; Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63311
- Zoro # G8005439
- UPC # 720609633118
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Details
Material | 100% Polyester Jersey Knit |
Color | Lime/Black |
Standards | ANSI/ISEA 107 Class 2 |
Item | T-Shirt,Class 2,Hi-Viz,Lime/Black,3XL |
Features | Black Bottom; Left Chest Pocket; Moisture Wicking; Short Sleeve |
Description
T-Shirt,Class 2,Hi-Viz,Lime/Black,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Dealer Apron, F77, Black (18499)
- IMPACTO 501-10 Impacto, Med Right Only (501-10-MR)
- SIGNMISSION Visitor Parking Only All Others Will Be Towed Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22730 (A-1218-22730)
- PIP PIP 97-501 Light Weight Inspection Gloves, Unhemmed, Cotton, Ladies, 1-Dozen (97-501)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, L (63308)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, M (63307)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, 2XL (61680)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, XL (14109)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, M (14107)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, MD (62675)
- ERB SAFETY Sweatshirt, Hooded, Zip, HiViz, Lime/Blk, 2XL (62988)
- Erb Safety Workwear and Protective Clothing