Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Class 2, Hi-Viz, Lime, XL
Mfr # 14113
Zoro # G8005265
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Class 2
- Material 100% Polyester Jersey Knit with Moisture Wicking
- Features Short Sleeve; Left Chest Pocket; AwareLite Reflective Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 14113
- Zoro # G8005265
- UPC # 720609141132
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | Xl |
Details
Standards | ANSI 107 Class 2 |
Color | Lime |
Material | 100% Polyester Jersey Knit with Moisture Wicking |
Features | Short Sleeve; Left Chest Pocket; AwareLite Reflective Trim |
Item | T-Shirt,Class 2,Hi-Viz,Lime,XL |
Description
T-Shirt,Class 2,Hi-Viz,Lime,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Shock Absorbing Lanyard, 6 ft, 310 lb Weight Capacity, Yellow (SALI-6)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHXL002500)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4300)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814S)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64027)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, XL (14109)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, 4XL, Color: Lime (62990)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL (64024)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, 3XL, Color: Lime (62989)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, 3XL (63311)
- OCCUNOMIX XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YXL)
- Erb Safety High Visibility Clothing