Shop All High Visibility Shirts & Sweatshirts
Erb Safety
T-Shirt, Class 2, Hi-Viz, Lime, 4XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking
Mfr # 63053
Zoro # G8004991
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Birdseye Mesh with Moisture Wicking
- Features Left Chest Pocket; AwareLite Reflective Trim; 1 Inch Extra Sleeve Length; 2 Inches Extra Body Length Than 9006S
- Standards ANSI 107 Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63053
- Zoro # G8004991
- UPC # 720609630537
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4Xl |
Details
Material | 100% Polyester Birdseye Mesh with Moisture Wicking |
Features | Left Chest Pocket; AwareLite Reflective Trim; 1 Inch Extra Sleeve Length; 2 Inches Extra Body Length Than 9006S |
Item | T-Shirt,Class 2,Hi-Viz,Lime,4XL |
Color | High Visibility Lime |
Standards | ANSI 107 Class 2 |
Description
T-Shirt,Class 2,Hi-Viz,Lime,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; White (BM-21-427)
- HONEYWELL MILLER Rope Grab with Lanyard, For Rope Size 5/8", Stainless Steel (8175WLS/3FTYL)
- 3M Tape Sfty Tread In Ex 1X180In (7646)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-302430-08T)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, XL (62124)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, 3XL, Color: Lime (62989)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Orange, XL (62237)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, XL, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64028)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, 2XL (61680)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, XL (62677)
- GLOWSHIELD Class 2, Hi-Viz Orange T-shirt, Size: XL (HW102FO (XL))
- Erb Safety High Visibility Shirts & Sweatshirts