Shop All High Visibility Shirts & Sweatshirts
Erb Safety
Sweatshirt, Hooded, Zipper, Hi-Viz, Lime, XL
Mfr # 61527
Zoro # G7952309
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sweat Shirt; Attached Hood; Zipper Closure; 2 Exterior Pockets; AwareLite Reflective Trim
- Color Lime
- Standards ANSI/ISEA 107 Class 3
- Material 100% Polyester Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61527
- Zoro # G7952309
- UPC # 720609615275
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | Xl |
Details
Features | Sweat Shirt; Attached Hood; Zipper Closure; 2 Exterior Pockets; AwareLite Reflective Trim |
Color | Lime |
Standards | ANSI/ISEA 107 Class 3 |
Item | Sweatshirt,Hooded,Zipper,Hi-Viz,Lime,XL |
Material | 100% Polyester Fleece |
Description
Sweatshirt,Hooded,Zipper,Hi-Viz,Lime,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Red/white (29NH33)
- TINGLEY Workbrutes Overshoes, Mens, S, Pull On, Black, PVC, PR (35111)
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, No Photos Or Video Allowed Sign With Symbol, Portrait (OS-NS-A-1014-V-14753)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 3XL (64022)
- ERB SAFETY Shrt Slv Polo Shirt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, XL (62677)
- ERB SAFETY Sweatshirt, Pullovr, Hooded, HiViz, Lime, 3XL (61544)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Soft Polyester Fleece (61549)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Polyester Fleece (62986)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Orange, 5XL (61796)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-XL)
- Erb Safety High Visibility Shirts & Sweatshirts