Shop All High Visibility Shirts & Sweatshirts
Erb Safety
Sweatshirt, Hooded, Zip, Hi-Viz, Lime/Blk, XL
Mfr # 62987
Zoro # G7952668
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Class 3
- Material 100% Polyester Fleece
- Color Lime
- Features Sweat Shirt; Attached Hood; Zipper Closure; 2 Exterior Pockets; AwareLite Reflective Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62987
- Zoro # G7952668
- UPC # 720609629876
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | Xl |
Details
Standards | ANSI 107 Class 3 |
Item | Sweatshirt,Hooded,Zip,Hi-Viz,Lime/Blk,XL |
Material | 100% Polyester Fleece |
Color | Lime |
Features | Sweat Shirt; Attached Hood; Zipper Closure; 2 Exterior Pockets; AwareLite Reflective Trim |
Description
Sweatshirt,Hooded,Zip,Hi-Viz,Lime/Blk,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Blue, 100 PK (EP-411)
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 10, 1 PR (SSG/10)
- BRADY Number Label, 2, 1-1/2in.Hx7/8in.W, Vinyl (1530-2)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (960-S)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, 3XL, Color: Lime (62989)
- ERB SAFETY Sweatshirt, Hooded, Zip, HiViz, Lime/Blk, 2XL (62988)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Polyester Fleece (62986)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, L (63308)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, XL (62124)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L (61678)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-4X)
- Erb Safety High Visibility Shirts & Sweatshirts