Shop All High Visibility Shirts & Sweatshirts
Erb Safety
Sweatshirt, Hooded, Hi-Viz, Orange, XL
Mfr # 62237
Zoro # G7952771
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Attached Hood with Drawstring; Large Pass Through Front Pockets; AwareLite Reflective Trim
- Material 100% Soft Polyester Fleece
- Standards ANSI 107 Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62237
- Zoro # G7952771
- UPC # 720609622372
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | Xl |
Details
Features | Attached Hood with Drawstring; Large Pass Through Front Pockets; AwareLite Reflective Trim |
Item | Sweatshirt,Hooded,Hi-Viz,Orange,XL |
Material | 100% Soft Polyester Fleece |
Color | Orange |
Standards | ANSI 107 Class 3 |
Description
Sweatshirt,Hooded,Hi-Viz,Orange,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO 25' Vertical Lifeline (FS700-25)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-0.8)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH2X002500)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK5 (2350N95)
- ERB SAFETY Sweatshirt, Pullovr, Hooded, HiViz, Lime, 3XL (61544)
- ERB SAFETY T-Shirt, Class 3, Hi-Viz, Lime, M (61278)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Soft Polyester Fleece (61549)
- ERB SAFETY Sweatshirt, Hooded, Zip, Hi-Viz, Lime/Blk, XL (62987)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL (64024)
- ERB SAFETY Sweatshirt, Hooded, Zipper, Hi-Viz, Lime, XL (61527)
- PORTWEST Cotton Comfort T-Shirt S/S, XXL (S170)
- Erb Safety Workwear and Protective Clothing